Masterflex® Transfer Tubing, FEP, 3/16" ID x 1/4" OD; 25 ft
Catalog # MFLX06406-66
Supplier: VWR International
CE certificate
About this item
Does not deteriorate with age.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/16" ID x 1/4" OD
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Excellent for the transfer of extreme temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, heat resistant, with a low coefficient of friction. Doesn’t deteriorate with age. Tough, but bends even at -454 °F (-270 °C). Translucent.
Certifications: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility.
Temperature range: -454 to 400 °F (-270 to 205 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:6.4 mm (0.25")
- Tubing int.Ø:4.8 mm (0.1875")
- Wall thickness:0.8 mm (0.03125")
- Max. pressure:14.4 bar (209 psi)
- Max. temperature:204 °C (400 °F)
- Color:Translucent
- Description:Transfer Tubing, FEP, 3/16" ID x 1/4" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06406-66
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–270 °C (–454 °F)
- Working pressure:14.4 bar (209 psi)
- Clarity:Translucent
- Cat. no.:MFLX06406-66
- Tubing Material:FEP
Frequently Bought Together