Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, PFA, 1/2" ID x 5/8" OD; 25 ft
Masterflex® Transfer Tubing, PFA, 1/2" ID x 5/8" OD; 25 ft
Catalog # MFLX06371-26
Supplier:  VWR International
undefined
Masterflex® Transfer Tubing, PFA, 1/2" ID x 5/8" OD; 25 ft
Catalog # MFLX06371-26
Supplier:  VWR International

About this item

Stands up to highly corrosive materials.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/2" ID x 5/8" OD

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    16 mm (0.625")
  • Tubing int.Ø:
    12.8 mm (0.5")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. pressure:
    15.2 bar (220 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, PFA, 1/2" ID x 5/8" OD; 25 Ft
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    06371-26
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –195 °C (–319 °F)
  • Working pressure:
    15.2 bar (220 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX06371-26
  • Tubing Material:
    PFA
Frequently Bought Together