Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Stopcocks with Flow Indicator, PVC

PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" NPT(M)
Catalog # MFLX06225-52
Supplier:   ASAHI/AMERICA INC
 :  #1077002
Stopcocks with Flow Indicator, PVC
Catalog # MFLX06225-52
Supplier:  ASAHI/AMERICA INC
Stopcocks with Flow Indicator, PVC
Stopcocks with Flow Indicator, PVC

PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" NPT(M)

Price
$59.50
Log in for availability
Each
Product Details & Documents

Easily control flow with flow indicator handle.

  • Constructed of durable PVC and EPDM

PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.

Specifications
  • Description:
    PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" NPT(M)
  • Outlet port:
    1/4" NPT(M)
  • Cat. No.:
    MFLX06225-52
  • Max. pressure:
    150 psi
  • Warranty:
    1 year
  • Connection type:
    NPT(M)
  • Orifice:
    6.35 mm (0.25")
  • Max. temperature:
    48 °C (120 °F)
  • Wetted materials:
    PVC
  • Inlet port:
    1/4" NPT(M)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Universal Stopcock Kit, PVC and EPDM, 150 psi
    Universal Stopcock Kit, PVC and EPDM, 150 psi
    MFLX06225-60
    Log in for availability
    Each - $62.20