3-Way PP Stopcock; 1/2- 5/16" ID, 2 mm, 1/Pk
Catalog # MFLX06225-20
Supplier: THERMO FISHER SCI ROCHESTER
About this item
Easily adjust flow.
- Tubulated outlets are arranged in a T shape and accepts 1/4 through 7/16" tubing
- Polypropylene, with non-seizing, Teflon™ TFE plug
- Autoclavable
Experience in-house fluid transfer system flexibility with the two- and three-way stopcock, arranged in a straight (two-way) or T-shape (three-way) to connect any two — or all three — arms of the stopcock with ease
- Connection type:Barbed
- Description:3-Way PP Stopcock; 1/2- 5/16" ID, 2 mm, 1/Pk
- Environmentally Preferable:
- Wetted materials:Polypropylene
- Inlet port:1/2" to 5/16" Barb
- Outlet port:1/2" to 5/16" Barb
- Int. Ø tubing:0.25 - 0.3125"
- Warranty:1 year
- Orifice:2 mm (0.0787")
- Cat. no.:MFLX06225-20
Frequently Bought Together