Burkle 5603-2000 Solvent pump, SS, squeeze bulb, discharge spigot, for 35 mm pull-out spout, 60 cm immersion depth; 10L/min
Catalog # MFLX06043-93
Supplier: BURKLE INC
15 month warranty
About this item
Ideal for contamination-free removal of organic solvents.
- Designed for use with 15.8 gal. (60 L) containers
- Sturdy stainless steel and PTFE construction ensures long life
- Suitable for containers with R 2” thread or pull-out spout
The hand-operated solvent pumps, with a capacity of 10 L per minute, safely dispense organic solvents and flavoring agents. Two ball valves prevent dangerous vapors from escaping after dispensing by providing a gas-tight, completely sealable pump. Model 06043-91 is ideal for stainless steel barrels with a R 2” thread, while model 06043-93 is suitable for tin-foil canisters with a pull-out spout. Order optional antistatic grounding set for pumping flammable liquids.
Delivery: Includes thread adapter for 06043-93.
Delivery: Thread adapter.
- Maximum Flow Rate:10 L/min (2.6 gal./min)
- Description:Solvent hand pump, squeeze bulb, discharge spigot, for 35 mm pull-out spout, 60 cm immersion depth
- Environmentally Preferable:
- Wetted materials:304 stainless steel, PTFE
- Tube length, inlet:60 cm (23.625")
- Warranty:15 Months
- Cat. no.:MFLX06043-93
Frequently Bought Together