Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 3807 mL/min Air
MFLX03269-25
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:3807 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 3807 ml/min Air
- Environmentally Preferable:
- Model:03269-25
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:3807 ml/min
- Max. argon flow rate:3151 ml/min
- Max. CO₂ flow rate:3374 ml/min
- Max. H₂ flow rate:13105 ml/min
- Max. helium flow rate:7803 ml/min
- Max. N₂ flow rate:3668 ml/min
- Max. O₂ flow rate:3485 ml/min
- Max. water flow rate:84 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. no.:MFLX03269-25
- Fitting Material:Stainless steel 316
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:316 stainless steel
Frequently Bought Together