Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 8678 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 8678 mL/min Air
Catalog # MFLX03267-82
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 8678 mL/min Air
Catalog # MFLX03267-82
Supplier Number:  T53/1-N034-39G

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    8678 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, PTFE, 8678 ml/min air
  • Environmentally Preferable:
  • Model:
    03267-82
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    8678 ml/min
  • Max. argon flow rate:
    7366 ml/min
  • Max. CO₂ flow rate:
    7485 ml/min
  • Max. H₂ flow rate:
    29840 ml/min
  • Max. helium flow rate:
    19426 ml/min
  • Max. N₂ flow rate:
    8916 ml/min
  • Max. O₂ flow rate:
    8269 ml/min
  • Max. water flow rate:
    210 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03267-82
  • Fitting Material:
    PTFE/Kel-F®
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    PTFE and Kel-F®
  • Valve:
    No
  • Housing Material:
    Aluminium
Frequently Bought Together