Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 513 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 513 mL/min Air
Catalog # MFLX03267-65
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 513 mL/min Air
Catalog # MFLX03267-65
Supplier Number:  T53/1-N112-02S

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    513 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, PTFE, 513 ml/min air
  • Environmentally Preferable:
  • Model:
    03267-65
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    513 ml/min
  • Max. argon flow rate:
    429 ml/min
  • Max. CO₂ flow rate:
    472 ml/min
  • Max. H₂ flow rate:
    1497 ml/min
  • Max. helium flow rate:
    681 ml/min
  • Max. N₂ flow rate:
    520 ml/min
  • Max. O₂ flow rate:
    472 ml/min
  • Max. water flow rate:
    9.9 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03267-65
  • Fitting Material:
    PTFE/Kel-F®
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    PTFE and Kel-F®
  • Valve:
    No
  • Housing Material:
    PTFE
Frequently Bought Together