Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, Aluminum Housing and Fittings, 150-mm Scale; 45.227 LPM Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, Aluminum Housing and Fittings, 150-mm Scale; 45.227 LPM Air
Catalog # MFLX03267-34
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, Aluminum Housing and Fittings, 150-mm Scale; 45.227 LPM Air
Catalog # MFLX03267-34
Supplier Number:  P03/1-N044-40ST

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    45227 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter, Correlated Reading, High-Flow, Aluminum Housing and Fittings, 150-mm Scale; 45,227 L/min Air
  • Environmentally Preferable:
  • Model:
    03267-34
  • Float material:
    316 Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    45227 ml/min
  • Max. argon flow rate:
    45227 ml/min
  • Max. CO₂ flow rate:
    34287 ml/min
  • Max. H₂ flow rate:
    159699 ml/min
  • Max. helium flow rate:
    103647 ml/min
  • Max. N₂ flow rate:
    43000 ml/min
  • Max. O₂ flow rate:
    39567 ml/min
  • Max. water flow rate:
    1288 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03267-34
  • Fitting Material:
    Aluminum
  • Process Connection:
    0.125" NPT(F)
  • Valve:
    No
  • Housing Material:
    Aluminium
Frequently Bought Together