Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 16.737 LPM Air
Catalog # MFLX03267-30
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:16737 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:150-mm Correlated Flowmeter, w/o valve, aluminum, 16,737 L/min air
- Environmentally Preferable:
- Model:03267-30
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:16737 ml/min
- Max. argon flow rate:14131 ml/min
- Max. CO₂ flow rate:14051 ml/min
- Max. H₂ flow rate:59996 ml/min
- Max. helium flow rate:38576 ml/min
- Max. N₂ flow rate:17021 ml/min
- Max. O₂ flow rate:15710 ml/min
- Max. water flow rate:506 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. no.:MFLX03267-30
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Aluminium
Frequently Bought Together