Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Multitube Frame, 150-mm Scale; Two Tube, Aluminum
Masterflex® Variable-Area Multitube Frame, 150-mm Scale; Two Tube, Aluminum
Catalog # MFLX03218-50
undefined
Masterflex® Variable-Area Multitube Frame, 150-mm Scale; Two Tube, Aluminum
Catalog # MFLX03218-50
Supplier Number:  2G04C

About this item

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Use with media for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Frames hold either two or three tubes—choose from aluminum or stainless steel wetted parts based on required chemical compatibility

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.

These multitube frames with valves allow you to increase or decrease gas concentrations accurately at any time during an experiment—blend two or three gases at the exact concentration you require. Frames include an installation tool and mixing tube. Note: use only with the 150-mm correlated flowtubes. Flow tubes come with gas correlation.

  • No. of channels:
    2
  • Description:
    Two Tube Gas Proportioner Frame, 150 mm Flowtubes, Al
  • Environmentally Preferable:
  • Model:
    03218-50
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03218-50
  • Fitting Material:
    Aluminum
  • Process Connection:
    0.125" NPT(F)
Frequently Bought Together