Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 3079 mL/min Air
Catalog # MFLX03217-73
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:3079 ml/min
- Accuracy:±2% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 3079 ml/min Air
- Environmentally Preferable:
- Model:03217-73
- Float material:Sapphire
- Flow Tube material:Borosilicate glass
- Max. air flow rate:3079 ml/min
- Max. argon flow rate:2620 ml/min
- Max. CO₂ flow rate:2605 ml/min
- Max. H₂ flow rate:10455 ml/min
- Max. helium flow rate:6458 ml/min
- Max. N₂ flow rate:3142 ml/min
- Max. O₂ flow rate:2860 ml/min
- Max. water flow rate:77.8 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03217-73
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:Yes
- Housing Material:PTFE
Frequently Bought Together