Masterflex® Variable-Area Multitube Frame, 150-mm Scale; Six Tube, Isolated Flow, 316 Stainless Steel
Catalog # MFLX03215-78
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with media for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
- Designed with 1/8” NPT(F) connections
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.
These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.
- Description:Six Tube Frame for 150 mm Flowtube, Isolated, 316 SS
- Environmentally Preferable:
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX03215-78
- Process Connection:0.125" NPT(F)
Frequently Bought Together