Order Entry
Canada
Orders LinkContactUsLinkComponent
Vikan® Hygienic Wall Bracket, Double Hook Module, Remco

Vikan® Hygienic Wall Bracket, Double Hook Module, Remco

Lime green, 3.27×3.07×1.89"
Catalog # 76528-688
Supplier:   Remco Products
Supplier #:  101477
Vikan® Hygienic Wall Bracket, Double Hook Module, Remco
Catalog # 76528-688
Supplier:  Remco Products
Vikan® Hygienic Wall Bracket, Double Hook Module, Remco
Vikan® Hygienic Wall Bracket, Double Hook Module, Remco

Lime green, 3.27×3.07×1.89"

Price
$28.81
Log in for availability
Each
Product Details & Documents

Double hook module is designed for 1-2 cleaning tools that have a hanging hole with a D- or T- shapped handle.

  • Can hold products weighing up to 6.61 lbs.
  • Polypropylene/polyamide construction

The double hook module is easy to disassemble for cleaning or replacement.

Specifications
  • Color:
    Lime green
  • Dimensions:
    3.27×3.07×1.89"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.