Order Entry
Canada
Orders LinkContactUsLinkComponent
Vikan® Hygienic Wall Bracket, Single Hook Module, Remco

Vikan® Hygienic Wall Bracket, Single Hook Module, Remco

Red, 1.63×3.07×1.89"
Catalog # 76528-630
Supplier:   Remco Products
Supplier #:  10124
Vikan® Hygienic Wall Bracket, Single Hook Module, Remco
Catalog # 76528-630
Supplier:  Remco Products
Vikan® Hygienic Wall Bracket, Single Hook Module, Remco
Vikan® Hygienic Wall Bracket, Single Hook Module, Remco

Red, 1.63×3.07×1.89"

Price
$21.66
Log in for availability
Each
Product Details & Documents

Single hook module is designed for storing cleaning tools that have a hanging hole.

  • Can hold products weighing up to 6.61 lbs.
  • Polypropylene/polyamide construction

The hook system is easy to disassemble for cleaning or replacement.

Specifications
  • Color:
    Red
  • Dimensions:
    1.63×3.07×1.89"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.