PROSAT® Pi Microfiber Wipes, Contec
Microfiber wipes presaturated with 70% IPA and 30% DI water.
- Non-woven split microfiber increases cleaning effectiveness and contaminant pick up
- Wipes provide a smooth, even laydown of solvent to surfaces
- Cover greater surface areas compared to non-microfiber wipes
- Reduce the number of wipes required for some cleaning tasks
- Presaturated wipes have controlled saturation levels that greatly reduce solvent usage, VOCs, and waste
PROSAT® Pi wipes are designed to help life science manufacturers control contamination and ultimately maintain cGMP compliance while consuming less resources. The wipes are made from polyester and nylon split microfiber, enhancing their cleaning effectiveness and contaminant pick-up ability. The 80 gsm microfiber fabric is highly sorbent and offers metered release of solvent to surfaces, covering greater areas compared to other presaturated wipes.
PROSAT® Pi wipes are presaturated with 70% USP grade IPA and 30% DI water, allowing for controlled application to surfaces and less VOCs compared to spraying. The peel-and-reseal pouch can be resealed throughout use to maintain the saturation level and IPA concentration.
PROSAT® Pi wipes are ideal for pharmaceutical, biotechnology, and medical device manufacturers.
- Sterility:Sterile
- Color:White
- Description:PROSAT® Pi microfiber wipes
- Packaging:20/pouch, 40 pouches/case
- W×L:230×230 mm (9×9")



