Sample Tubes and Vials, Agilent Technologies
Sample bottle, with screw cap, narrow neck, 60 mm O.D., 133 mm height, for 5 position standard rack, LDPE, 250 ml, SPS 4
Catalog # CA5043-0064
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: 5043-0064
Sample Tubes and Vials, Agilent Technologies
Catalog # CA5043-0064
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
Sample tubes and vials for SPS 4, SPS 3, and ASX 500 autosamplers for AAS, ICP-OES, MP-AES and ICP-MS.
- Most tubes made from autoclavable PP
- Available in different sizes (Ext.Ø, height and volume) to give you flexibility
- Maximum tube height of 150 mm
A number of autosamplers have been used with Agilent AA, ICP-OES, MP-AES and ICP-MS instruments, depending on the specific model. This includes the Agilent SPS 4 used with current instruments, and the SPS 3 or ASX 500 Series used with earlier model instruments.
Each autosampler automates the presentation of liquid samples, drawn from tubes held in racks loaded on the rack location mat, to the instrument for analysis. Each autosampler can accommodate a variety of fixtures, including standards and sample racks, probes and other accessories.
Specifications
- Capacity:250 ml
- Description:Sample bottle, with screw cap, narrow neck, 60 mm O.D., 133 mm height, for 5 position standard rack
- Material:LDPE
- For use with:SPS 4



