Order Entry
Canada
Orders LinkContactUsLinkComponent
Microsart® @filter Membrane Filter Funnels

Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/black, 250 ml, 0.45 µm, 47 mm, Cellulose nitrate, 2 trays of 8
Catalog # CA76517-880
Supplier:   Sartorius
Supplier #:  16D0125H6TF
Microsart® @filter Membrane Filter Funnels
Catalog # CA76517-880
Supplier:  Sartorius
Microsart® @filter Membrane Filter Funnels
Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/black, 250 ml, 0.45 µm, 47 mm, Cellulose nitrate, 2 trays of 8

Price
$153.34
Log in for availability
Pack of 16
Product Details & Documents

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml.

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml.

Documents

Specifications
  • Ø:
    47 mm
  • Pore size:
    0.45 µm
  • Capacity:
    250 ml
  • Description:
    Membrane colour | Grid colour: white/black
  • Packaging:
    2 trays of 8
  • Membrane type:
    Cellulose nitrate
  • Filtration area:
    13.2 cm²
  • Cat. No.:
    CA76517-880
  • Pre-filter:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.