Reusable ESD StatMaster Labcoats, Long, Snap Wrists, Uniform Technology
Long fit, snap front, lapel collor, White, 3XL
Catalog # 76516-204
Supplier: Uniform Technology
Supplier #: BR5-47WH-3XL
Reusable ESD StatMaster Labcoats, Long, Snap Wrists, Uniform Technology
Catalog # 76516-204
Supplier: Uniform Technology
Jump to:
Product Details & Documents
Reusable ESD labcoats are manufactured from 93% polyester/7% carbon.
- Lapel collar
- Snap front
- 2 waist pockets, 1 chest pocket
- Snap wrists
Reusable ANSI S20.20 ESD labcoat features grounding snaps on the waist pockets.
Specifications
- Clothing Size:3XL
- Type:Long fit, snap front, lapel collor
- Color:White
- Cat. No.:76516-204
- Sleeve or leg length:Long
- Risk area:ESD
- Model:BR5
- Garment application:Laboratory
- Closure type:Press studs / snaps
- Fabric:93% polyester/7% carbon
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



