Reusable ESD StatMaster Labcoats, Long, Snap Wrists, Uniform Technology
Long fit, snap front, lapel collor, NASA blue, 5XL
Catalog # 76516-190
Supplier: Uniform Technology
Supplier #: BR5-47NB-5XL
Reusable ESD StatMaster Labcoats, Long, Snap Wrists, Uniform Technology
Catalog # 76516-190
Supplier: Uniform Technology
Jump to:
Product Details & Documents
Reusable ESD labcoats are manufactured from 93% polyester/7% carbon.
- Lapel collar
- Snap front
- 2 waist pockets, 1 chest pocket
- Snap wrists
Reusable ANSI S20.20 ESD labcoat features grounding snaps on the waist pockets.
Specifications
- Clothing Size:5XL
- Type:Long fit, snap front, lapel collor
- Color:NASA blue
- Cat. No.:76516-190
- Sleeve or leg length:Long
- Risk area:ESD
- Model:BR5
- Garment application:Laboratory
- Closure type:Press studs / snaps
- Fabric:93% polyester/7% carbon



