Sample Tubes and Vials, Agilent Technologies
Product Details & Documents
Sample tubes and vials for SPS 4, SPS 3, and ASX 500 autosamplers for AAS, ICP-OES, MP-AES and ICP-MS.
- Most tubes made from autoclavable PP
- Available in different sizes (Ext.Ø, height and volume) to give you flexibility
- Maximum tube height of 150 mm
A number of autosamplers have been used with Agilent AA, ICP-OES, MP-AES and ICP-MS instruments, depending on the specific model. This includes the Agilent SPS 4 used with current instruments, and the SPS 3 or ASX 500 Series used with earlier model instruments.
Each autosampler automates the presentation of liquid samples, drawn from tubes held in racks loaded on the rack location mat, to the instrument for analysis. Each autosampler can accommodate a variety of fixtures, including standards and sample racks, probes and other accessories.
Specifications
- Capacity:14 ml
- Description:Tubes without cap, 16 mm O.D., 125 mm
- Material:PP
- For use with:ASX 500; SPS 4; SPS 3
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



