Order Entry
Canada
Orders LinkContactUsLinkComponent
CrossLab Split Liners for GC, Agilent Technologies

CrossLab Split Liners for GC, Agilent Technologies

Inlet liner, split, single taper, glass wool, deactivated, low pressure drop, 6.25 mm, 870 µl, 4×78.5 mm
Catalog # CA76514-904
Supplier #:  5183-4701
CrossLab Split Liners for GC, Agilent Technologies
Catalog # CA76514-904
CrossLab Split Liners for GC, Agilent Technologies
CrossLab Split Liners for GC, Agilent Technologies

Inlet liner, split, single taper, glass wool, deactivated, low pressure drop, 6.25 mm, 870 µl, 4×78.5 mm

Price
$323.00
Log in for availability
Pack of 5
Product Details & Documents

Agilent split liners are made to strict dimensional specifications for optimal inlet performance.

  • Feature Agilent’s exclusive deactivation;Agilent recommends part number 5183-4647 as the top split liner choice

Split injections are intended for use with a split/splitless injection port in gas chromatography analysis. Split liners tend to have a slightly smaller outer diameter to allow for gas flow. For ease of use and reproducibility, the liners have a positioning bead, a restriction to secure the position of the glass wool, and a feature to consistently self-position to the recommended height.;Agilent split liners are made to strict dimension specifications for optimal inlet performance and feature the tightest tolerances for od, id, taper and glass wool placement.

Specifications
  • Ext.Ø:
    6.25 mm
  • Volume:
    870 µl
  • Description:
    Inlet liner, split, single taper, glass wool, deactivated, low pressure drop
  • I.D.×L:
    4×78.5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.