CrossLab Split Liners for GC, Agilent Technologies
Inlet liner, split, straight, with glass wool, 6.25 mm, 990 µl, 4×78.5 mm
Catalog # CA76514-898
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: 5183-4691
CrossLab Split Liners for GC, Agilent Technologies
Catalog # CA76514-898
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
Agilent split liners are made to strict dimensional specifications for optimal inlet performance.
- Feature Agilent’s exclusive deactivation;Agilent recommends part number 5183-4647 as the top split liner choice
Split injections are intended for use with a split/splitless injection port in gas chromatography analysis. Split liners tend to have a slightly smaller outer diameter to allow for gas flow. For ease of use and reproducibility, the liners have a positioning bead, a restriction to secure the position of the glass wool, and a feature to consistently self-position to the recommended height.;Agilent split liners are made to strict dimension specifications for optimal inlet performance and feature the tightest tolerances for od, id, taper and glass wool placement.
Specifications
- Ext.Ø:6.25 mm
- Volume:990 µl
- Description:Inlet liner, split, straight, with glass wool
- I.D.×L:4×78.5 mm