Polypropylene Vials, Agilent Technologies
Crimp/snap top vials, 1.00 ml, 12×32 mm, PP, Clear, No, 11 mm
Catalog # CA76508-116
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: 5182-0567
Polypropylene Vials, Agilent Technologies
Catalog # CA76508-116
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
Certifications: Meets requirements of 21 CFR 177.1520.
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:1.00 ml
- Color:Clear
- Description:Crimp/snap top vials
- Material:PP
- Diameter ×H:12×32 mm



