SymLine® Continuous Level Control
Floater, electronic, 139 mm
Catalog # 76503-654
Supplier: SCAT AMERICAS, INC.
Supplier #: 160123
Jump to:
Product Details & Documents
Measuring filling levels continuously. Monitoring non-transparent canisters on a permanent basis is no problem with the continuous level control unit.
- Automatic warning for 5 different filling levels freely adjustable, with accuracy of up to ±0,5 mm
- Control box provides 5 freely configurable outlets to control external devices
- Disc sensor for level control from non-conductive material is easy to install and adjustable in height
- Rod sensor and canister with removable sleeve allow easy maintenance and cleaning
- Canister made from electrostatic conductive HDPE material
The compact design and independent power supply allow simple handling and installation, also outside switch cabinets.
Specifications
- Description:Floater, electronic, 139 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Built-in Signalbox2; 2-channel (EU), for SafetyWasteCap and other electronic level controlers, touchless alarm-resetting fields for 2 containers, 2 switch inputs and 2 switch outputs for peripheral units incl. 230 V power supply cable with open end and clampBuilt-in Signalbox2; 2-channel (EU), for SafetyWasteCap and other electronic level controlers, touchless alarm-resetting fields for 2 containers, 2 switch inputs and 2 switch outputs for peripheral units incl. 230 V power supply cable with open end and clamp76502-952Log in for availabilityEach - $1,607.97



