Order Entry
Canada
Orders LinkContactUsLinkComponent
Easy Sampler, Burkle

Easy Sampler, Burkle

200 ml (6.67 oz.), 104.5 cm (41.14"), 32 mm (1.26")
Catalog # 76501-530
Supplier:   BURKLE INC
Supplier #:  5360-1000
Easy Sampler, Burkle
Catalog # 76501-530
Supplier:  BURKLE INC
Easy Sampler, Burkle
Easy Sampler, Burkle

200 ml (6.67 oz.), 104.5 cm (41.14"), 32 mm (1.26")

Price
$2,048.75
Log in for availability
Each (200ml)
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

The Easy Sampler is designed to quickly and easily take multiple samples from bulk goods.

  • Stainless steel AISI 316 L (1.4404)
  • For sample openings from 52 mm (2.05") diameter

Emptying has been greatly simplified and in this model takes place via the tip. The sample can be emptied directly into the sample container without having to disassemble the device, in order to obtain a mixed sample for instance. The bulk material must be free-flowing or self-flowing.

Specifications
  • Ø:
    32 mm (1.26")
  • Capacity:
    200 ml (6.67 oz.)
  • Length:
    104.5 cm (41.14")