Disposable Forceps
Disposable forceps, pointed/angled, Blue, 130 mm (5.21"), +
Supplier: BURKLE INC
Supplier #: 5378-1050
Jump to:
Product Details & Documents
These disposable forceps are suitable for precise lab work.
PS, white or blue
-
Individually packaged
Both sterile and non sterile options available
- For single use
- Clean room manufactured (clean room class 7)
- Overall length 130 mm (5.12")
They are ideal for grasping, lifting and moving small objects, for example fine tissue, small items or solid samples.
Certifications: Complies with EU food requirements and FDA regulations.
Specifications
- Color:Blue
- Description:Disposable forceps, pointed/angled
- Overall length:130 mm (5.21")
- Sterile:+
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



