Order Entry
Canada
Orders LinkContactUsLinkComponent
Disposable Forceps

Disposable Forceps

Disposable forceps, pointed/angled, White, 130 mm (5.21"), -
Catalog # 76501-424
Supplier:   BURKLE INC
Supplier #:  5378-0040
Disposable Forceps
Catalog # 76501-424
Supplier:  BURKLE INC
Disposable Forceps
Disposable Forceps

Disposable forceps, pointed/angled, White, 130 mm (5.21"), -

Price
$106.20
Log in for availability
Pack of 100
Product Details & Documents

These disposable forceps are suitable for precise lab work.

  • PS, white or blue

  • Individually packaged

    Both sterile and non sterile options available

  • For single use
  • Clean room manufactured (clean room class 7)
  • Overall length 130 mm (5.12")

They are ideal for grasping, lifting and moving small objects, for example fine tissue, small items or solid samples.

Certifications: Complies with EU food requirements and FDA regulations.

Specifications
  • Color:
    White
  • Description:
    Disposable forceps, pointed/angled
  • Overall length:
    130 mm (5.21")
  • Sterile:
    -