Universal Columns, Caplugs
Universal columns, fine filter, PP, 15 - 45 µm, 25 ml
Catalog # 76498-830
Supplier: Caplugs
Supplier #: 208-3389-060
Jump to:
Product Details & Documents
Universal columns have a multitude of applications in life sciences as well as in clinical applications.
- Polypropylene is chemically resistant to weak acid and alkali
- Total capacity of reservoir is 25 ml
Columns come complete with filter support in three levels of porosity: Fine (15 to 45 µm), medium (45 to 90 µm) or coarse (90 to 135 µm).
Specifications
- Particle Size:15 - 45 µm
- Capacity:25 ml
- Description:Universal columns, fine filter
- Column hardware:PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



