Universal Columns, Caplugs
Universal columns, medium filter, PP, 45 - 90 µm, 25 ml
Catalog # 76498-828
Supplier: Caplugs
Supplier #: 208-3388-060
Jump to:
Product Details & Documents
Universal columns have a multitude of applications in life sciences as well as in clinical applications.
- Polypropylene is chemically resistant to weak acid and alkali
- Total capacity of reservoir is 25 ml
Columns come complete with filter support in three levels of porosity: Fine (15 to 45 µm), medium (45 to 90 µm) or coarse (90 to 135 µm).
Specifications
- Particle Size:45 - 90 µm
- Capacity:25 ml
- Description:Universal columns, medium filter
- Column hardware:PP



