Mini Columns, Caplugs
Mini columns, red, PP, 45 - 90 µm, 6.00 mm, 49.8 mm, 0.5 ml
Catalog # 76498-798
Supplier: Caplugs
Supplier #: 208-1289-03S
Jump to:
Product Details & Documents
Mini Columns are molded in polypropylene for molecular biology studies.
- 0.5 ml mini-column is 4.83 cm (1.9") overall in height
- 2.4 ml mini-column is 3.81 cm (1.5") overall in height
Columns feature a HDPE filter of medium porosity (45 to 90 µm)
Specifications
- Ø int.:6.00 mm
- Particle Size:45 - 90 µm
- Capacity:0.5 ml
- Description:Mini columns, red
- Length:49.8 mm
- Column hardware:PP



