Borosil® Borosilicate Glass 3.3 Flat Bottom Boiling Flasks with Beaded Rim, Foxx Life Sciences®
Borosil® flat bottom boiling flasks with beaded rim, 500 ml, 163 mm, 105 mm, 34 mm
Catalog # 76490-752
Supplier: Foxx Life Sciences
Supplier #: 4060024
Borosil® Borosilicate Glass 3.3 Flat Bottom Boiling Flasks with Beaded Rim, Foxx Life Sciences®
Catalog # 76490-752
Supplier: Foxx Life Sciences
Jump to:
Product Details & Documents
Borosil® flat bottom boiling flasks with beaded rim.
- Matt-Finished enameled area for marking
- Mechanically strong and chemical resistant
- Uniform wall thicknes, ideal for heating
BOROSIL flasks are designed to deliver the best combination of thermal shock resistance, physical strength and resistance to chemical attack. They are made so as to withstand the demands of the modern laboratory.
Certifications: Complies with ISO 1773.
Specifications
- Ext.Ø:105 mm
- Capacity:500 ml
- Description:Borosil® flat bottom boiling flasks with beaded rim
- Height:163 mm
- Neck diameter:34 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



