Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials with treatment, vacuum and ionized, 11.00 ml, 19×65 mm, Clear, Yes, 15-425
Catalog # 76487-354
Supplier: Qorpak
: GLC-09161
Jump to:
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Specifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:11.00 ml
- Color:Clear
- Description:Vials with treatment, vacuum and ionized
- Diameter ×H:19×65 mm



