Motic Panthera E2 Upright Compound Microscopes
Product Details & Documents
With the new microscope Series Panthera E2, your decision is distinct. This microscope series allows to experience Life Sciences in a new way, with best possible learning effect.
- Reversed quadruple nosepiece
- LED light indicator
- CCIS Plan UC objectives 4×, 10×, 40× S
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage with right hand control
- Focusable Abbe condenser N.A.0.90 with iris diaphragm and slot
Panthera E2 microscopes combine high quality materials and precise engineering to a persistent and resilient construction. Smooth operation of the mechanics is self-evident for fast and reliable results, responsible for shifting your daily work in classroom and lab to a higher level of quality. User-friendly design, robust for tough environments and unique features grants the best performance. Models of this series convince positively in smooth operation and haptic.
Ordering information: Contact your Avantor representative to learn more about these and other Motic solutions.
Documents
How to Adjust the Microscope Illumination How to Avoid Repairs in your Microscope Motic | How to do the parfocality adjustment on an upright microscope Motic | Panthera Compound Microscopes Series Panthera Microscope Series, Unleash your Potentials
Videos
Manual Panthera Series
Manual
Motic Microscopy Solutions Motic Microscopy Solutions.pdf
Product Literature
Specifications
- Description:Panthera E2 trinocular microscope, without 100×
- Focusing system:Coaxial coarse and fine focusing system with tension adjustment
- Head:25° inclined, 360° rotating
- Observation method:Brightfield, darkfield, phase contrast and polarisation
- Nosepiece:Quadruple, reversed
- Objectives:Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
- Weight:7.5 kg
- Cat. No.:76480-308
- Stand:Upright
- Condenser:N.A. 0.90/1.25
- Model:Trinocular (without 100×)
- W×D×H:210×282×396 mm
- Illumination:Fixed Koehler LED 1W with intensity control
- Stage:140×135 mm



