Order Entry
Canada
Orders LinkContactUsLinkComponent
Student Laser Diffraction Kit

Student Laser Diffraction Kit

Catalog # 470332-744
Student Laser Diffraction Kit
Catalog # 470332-744
Supplier:  
Student Laser Diffraction Kit
Student Laser Diffraction Kit
Discontinued
Product Details & Documents

Efficiently illustrates the various types of diffraction.

  • Exceptionally robust and easy to set up
  • Students easily recreate Young's Double Slit experiment
  • Test the effects of different slits and wavelengths
  • Includes four diffraction slides and two different laser pointers

The Laser Diffraction Kit lets students create, view, and measure diffraction and interference patterns. Students can compare the effects of different slit sizes and spacing, as well as how different wavelengths diffract under the same conditions.

The kit includes one slide with a fixed slit separation, but with varying slit widths. Another slide keeps the slit width constant while varying slit separations. A third slide slides contains five single slits of varying widths. Finally, the kit includes a traditional diffraction grating with 300 lines/mm.

The unique base securely holds the included standard laser pointers. An included clip allows you to hold the laser button on during experiments. Measurements of the light patterns are easy to read when the laser patterns are projected against a wall. An activity guide is included.

Ordering information: Each component is also available separately.

Delivery information: Kit includes (1) base with holder, (1) red laser, (1) green laser, (1) diffraction grating, (1) double slit slide set (pk/2), (1) single slit slide, and (1) momentary toggle clip.

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Green laser pointer, Class IIIa, 6L×0.5"Ø, 200 m (600') range
    Green laser pointer, Class IIIa, 6L×0.5"Ø, 200 m (600') range
    470320-710
    Log in for availability
    Each - $72.35

Product Information

  • Catalog #
    Availability
    Price
  • Red laser pointer, Class IIIa, 6L×0.5"Ø, 100 m (300') range
    Red laser pointer, Class IIIa, 6L×0.5"Ø, 100 m (300') range
    470320-708
    Log in for availability
    Each - $15.80