Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint
100 ml, 14/23
Catalog # 470332-070
Supplier: Wards
: CH0412C
Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint
Catalog # 470332-070
Supplier: Wards
Jump to:
Product Details & Documents
High quality flat bottom boiling flasks with ground, interchangeable joint.
- Made of high quality borosilicate glass 3.3
- Interchangeable, ground joint
- Stopper not included
- Flat bottom
- Autoclavable
- Superior chemical durability
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Heat tolerances: Strain point 515 °C; annealing point 565 °C and softening point 820 °C
Eisco manufactures all LabGlass products using state-of-the-art equipment and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Specifications
- Capacity:100 ml
- Joint size:14/23



