Ward's Drying Rack Set
Replacement pegs red/black (5 short/5 long), 0.78", 5.4"⁄6.9", 0.4"
Catalog # 470331-770
Supplier: Heathrow Scientific
Supplier #: 120862W
Jump to:
Product Details & Documents
The most versatile drying rack on the market today!
- Features channels designed for more configurations and to protect against breakage
- Drying Basket to keep small items and slotted to hold pipettes safe while drying
- SureGrip Hook with Patent-pending design to securely grips glassware into place
The Ward's drying rack can be used on counters with integrated hinged stand, or walls with included guide and hardware. Made of durable polystyrene, the rack can hold up to 77 pounds.
Delivery information: Includes 72 pegs (36 small, and 36 large), and two drying baskets plus drainage tube.
Specifications
- Width:0.4"
- Description:Replacement pegs red/black (5 short/5 long)
- Height:0.78"
- Length:5.4"⁄6.9"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



