Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's Drying Rack Set

Ward's Drying Rack Set

Drying rack, wall/bench mount, 26", 17.4", 5.5"
Catalog # 470331-206
Supplier:   Heathrow Scientific
Supplier #:  120828
Ward's Drying Rack Set
Catalog # 470331-206
Ward's Drying Rack Set
Ward's Drying Rack Set

Drying rack, wall/bench mount, 26", 17.4", 5.5"

Price
$364.25
Log in for availability
Each Case of 2
Product Details & Documents

The most versatile drying rack on the market today!

  • Features channels designed for more configurations and to protect against breakage
  • Drying Basket to keep small items and slotted to hold pipettes safe while drying
  • SureGrip Hook with Patent-pending design to securely grips glassware into place

The Ward's drying rack can be used on counters with integrated hinged stand, or walls with included guide and hardware. Made of durable polystyrene, the rack can hold up to 77 pounds.

Delivery information: Includes 72 pegs (36 small, and 36 large), and two drying baskets plus drainage tube.

Specifications
  • Width:
    5.5"
  • Description:
    Drying rack, wall/bench mount
  • Height:
    26"
  • Length:
    17.4"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.