Super Erecta® Post-Type Wall Mount Double Shelf Support
Post-type wall mount double shelf support, Grey, Metroseal epoxy, Steel, 2¼", 20⅝", 7⅜", 250 lbs.
Catalog # 76463-096
Supplier: Metropolitan Wire
Supplier #: 2WS18K4
Super Erecta® Post-Type Wall Mount Double Shelf Support
Catalog # 76463-096
Supplier: Metropolitan Wire
Jump to:
Product Details & Documents
Double shelf support for use with post-type wall mounted shelving.
- Use double shelf supports to create runs of multiple shelves
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.
Ordering information: A single shelf support (sold separately) is required at the end of each run.
Documents
Specifications
- Finish:Metroseal epoxy
- Load capacity:250 lbs.
- Width:2¼"
- Color:Grey
- Description:Post-type wall mount double shelf support
- Height:7⅜"
- Length:20⅝"
- Material:Steel



