Super Erecta® Post-Type Wall Mount Single Shelf Support
Post-type wall mount single shelf support, Grey, Metroseal epoxy, Steel, 1½", 26⅝", 7⅜", 250 lbs.
Catalog # 76463-086
Supplier: Metropolitan Wire
Supplier #: 1WS24K4
Super Erecta® Post-Type Wall Mount Single Shelf Support
Catalog # 76463-086
Supplier: Metropolitan Wire
Jump to:
Product Details & Documents
Post mounts help to create a customized wall shelving solution.
- Each shelf needs two supports
- Supports can be used on 14", 18", or 24" wide shelves
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.
Documents
Specifications
- Finish:Metroseal epoxy
- Load capacity:250 lbs.
- Width:1½"
- Color:Grey
- Description:Post-type wall mount single shelf support
- Height:7⅜"
- Length:26⅝"
- Material:Steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



