Order Entry
Canada
Orders LinkContactUsLinkComponent
Super Erecta® Stackable Ledge for Wire Shelving, 4" High

Super Erecta® Stackable Ledge for Wire Shelving, 4" High

Metroseal gray epoxy ledge, Grey, Super Erecta shelving, Metroseal epoxy, Steel, 1⅝", 30", 4"
Catalog # 76463-060
Supplier:   Metropolitan Wire
Supplier #:  L30N-4K4
Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Catalog # 76463-060
Supplier:  Metropolitan Wire
Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Super Erecta® Stackable Ledge for Wire Shelving, 4" High

Metroseal gray epoxy ledge, Grey, Super Erecta shelving, Metroseal epoxy, Steel, 1⅝", 30", 4"

Price
$69.30
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Prevent items from protruding or falling from shelves.

  • Only compatible with wire shelving
  • Ledges may be stacked to form an 8" (203 mm) or higher barrier

Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.

Specifications
  • Finish:
    Metroseal epoxy
  • Width:
    1⅝"
  • Color:
    Grey
  • Description:
    Metroseal gray epoxy ledge
  • Height:
    4"
  • Length:
    30"
  • Material:
    Steel
  • For use with:
    Super Erecta shelving
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.