Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Metroseal gray epoxy ledge, Grey, Super Erecta shelving, Metroseal epoxy, Steel, 1⅝", 18", 4"
Catalog # 76463-054
Supplier: Metropolitan Wire
Supplier #: L18N-4K4
Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Catalog # 76463-054
Supplier: Metropolitan Wire
Jump to:
Product Details & Documents
Prevent items from protruding or falling from shelves.
- Only compatible with wire shelving
- Ledges may be stacked to form an 8" (203 mm) or higher barrier
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.
Documents
Intermetro Super Erecta® Metro® Metroseal Gray.pdf
Product Literature
TDS Wire Shelving Accessories.pdf
Datasheet
Specifications
- Finish:Metroseal epoxy
- Width:1⅝"
- Color:Grey
- Description:Metroseal gray epoxy ledge
- Height:4"
- Length:18"
- Material:Steel
- For use with:Super Erecta shelving
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



