Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Metroseal gray epoxy ledge, Grey, Super Erecta shelving, Metroseal epoxy, Steel, 1⅝", 14", 4"
Catalog # 76463-052
Supplier: Metropolitan Wire
: L14N-4K4
Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Catalog # 76463-052
Supplier: Metropolitan Wire
Jump to:
Product Details & Documents
Prevent items from protruding or falling from shelves.
- Only compatible with wire shelving
- Ledges may be stacked to form an 8" (203 mm) or higher barrier
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.
Documents
Intermetro Super Erecta® Metro® Metroseal Gray.pdf
Product Literature
TDS Wire Shelving Accessories.pdf
Datasheet
Specifications
- Finish:Metroseal epoxy
- Width:1⅝"
- Color:Grey
- Description:Metroseal gray epoxy ledge
- Height:4"
- Length:14"
- Material:Steel
- For use with:Super Erecta shelving



