Order Entry
Canada
Orders LinkContactUsLinkComponent
Removable Polypropylene Labels, Brady

Removable Polypropylene Labels, Brady

B-521 PP-label, removable, PP, Clear, BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers, 3" Ø, 11.1×12.7 mm (0.44×0.5"), 10000 labels/roll, 1 roll (10000 labels)
Catalog # 76461-920
Supplier:   Brady Worldwide
Supplier #:  THT-12-521-10
Removable Polypropylene Labels, Brady
Catalog # 76461-920
Supplier:  Brady Worldwide
Removable Polypropylene Labels, Brady
Removable Polypropylene Labels, Brady

B-521 PP-label, removable, PP, Clear, BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers, 3" Ø, 11.1×12.7 mm (0.44×0.5"), 10000 labels/roll, 1 roll (10000 labels)

Price
$252.28
New Customer Promotional Price
Log in for availability
Roll of 1
Product Details & Documents

These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed.

  • Semi-gloss finish
  • Removable acrylic adhesive type

Ideal for use in temporary labeling applications where solvent resistance and print performance are required. Have excellent low temperature resistance. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended.

Caution: Not recommended for long-term outdoor use.

Specifications
  • For Use With:
    BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers
  • Color:
    Clear
  • Description:
    B-521 PP-label, removable
  • Dimensions:
    11.1×12.7 mm (0.44×0.5")
  • Material:
    PP
  • Packaging:
    10000 labels/roll, 1 roll (10000 labels)
  • Core size:
    3" Ø
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.