Removable Polypropylene Labels, Brady
B-521 PP-label, removable, PP, Clear, BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers, 3" Ø, 50.8×76.2 mm (2×3"), 1000 labels/roll, 1 roll (1000 labels)
Catalog # 76461-910
Supplier: Brady Worldwide
Supplier #: THT-19-521-1
Jump to:
Product Details & Documents
These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed.
- Semi-gloss finish
- Removable acrylic adhesive type
Ideal for use in temporary labeling applications where solvent resistance and print performance are required. Have excellent low temperature resistance. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended.
Caution: Not recommended for long-term outdoor use.
Documents
Specifications
- For Use With:BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers
- Color:Clear
- Description:B-521 PP-label, removable
- Dimensions:50.8×76.2 mm (2×3")
- Material:PP
- Packaging:1000 labels/roll, 1 roll (1000 labels)
- Core size:3" Ø



