Order Entry
Canada
Orders LinkContactUsLinkComponent
Raised Panel Polyester Rectangular Labels, 3" Core, Brady

Raised Panel Polyester Rectangular Labels, 3" Core, Brady

Raised panel labels, Polyester, White, 3", 25.4×50.8 mm (1×2"), 500 labels/roll
Catalog # 76461-154
Supplier:   Brady Worldwide
Supplier #:  THTEP-173-593-.5
Raised Panel Polyester Rectangular Labels, 3" Core, Brady
Catalog # 76461-154
Supplier:  Brady Worldwide
Raised Panel Polyester Rectangular Labels, 3" Core, Brady
Raised Panel Polyester Rectangular Labels, 3" Core, Brady

Raised panel labels, Polyester, White, 3", 25.4×50.8 mm (1×2"), 500 labels/roll

Price
590,03 $
New Customer Promotional Price
Log in for availability
Roll of 1
Product Details & Documents

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches, and internal connection points.

  • Raised panel design
  • Aggressive adhesive
  • Solvent-resistant

Raised panel Adhesive-Taped Polyester (B-593) labels can be used as rating and serial plates using alphanumerics that require nameplate quality. Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags. Service temperature of ‒20 to +100 °C (‒4 to +212 °F)

Labels are designed for use with BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3" Core Printers.

Certifications: UL approved.

Ordering information: A ribbon is required to print this material. Use Part Number 49006-110 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6006 for a different printer.

Specifications
  • Color:
    White
  • Description:
    Raised panel labels
  • Dimensions:
    25.4×50.8 mm (1×2")
  • Material:
    Polyester
  • Packaging:
    500 labels/roll
  • Core size:
    3"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.