VWR® General Purpose Dissecting Scissors
Product Details & Documents
These high-quality dissecting scissors are primarily used for general and multipurpose cutting, suture removal and dissection applications.
- Large rings for comfort, user control and stability
- Manufactured from AISI 420 stainless steel
- High polish, mirror finish
- Autoclavable and corrosion-resistant
Product conforms to international quality standards.
: ISO, GMP
Certificates
Search by Lot NumberSpecifications
- Description:Dissecting scissors
- Length:13.97 cm (5.5")
- Material:Stainless steel
- Curvature:Curved
- Blade type:Sharp point
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



