Order Entry
Canada
Orders LinkContactUsLinkComponent
Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC

Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC

Eight section divider, 30”, 72”, 30”
Catalog # 76452-084
Supplier:   Eagle Group
Supplier #:  BGTD-3072-8
Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC
Catalog # 76452-084
Supplier:  Eagle Group
Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC
Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC

Eight section divider, 30”, 72”, 30”

Price
975,31 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.

  • Panels interlock to create dividers to section off the tabletop
  • ⁷⁄₃₂" thick durable plexiglass
  • Knocks down flat for storage
  • Optional drop edge can be added to prevent sliding

Panels interlock to create dividers that effectively section off tables. Dividers are available for square, oval, rectangular, and round tables in corresponding sizes and number of dividers.

Specifications
  • Width:
    30”
  • Description:
    Eight section divider
  • Height:
    30”
  • Length:
    72”
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.