Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC
Four section divider, 30”, 72”, 24”
Catalog # 76452-072
Supplier: Eagle Group
: BGTD-2472-4
Breath Shield Dividers for Rectangular or Oval Table, Eagle MHC
Catalog # 76452-072
Supplier: Eagle Group
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- Panels interlock to create dividers to section off the tabletop
- ⁷⁄₃₂" thick durable plexiglass
- Knocks down flat for storage
- Optional drop edge can be added to prevent sliding
Panels interlock to create dividers that effectively section off tables. Dividers are available for square, oval, rectangular, and round tables in corresponding sizes and number of dividers.
Specifications
- Width:30”
- Description:Four section divider
- Height:24”
- Length:72”
- Cat. No.:76452-072



