Polypropylene Vials, Starplex®
Unlabeled, 10.00 ml, Conical bottom, Clear, No, None, —, Sterile
Catalog # 76446-930
Supplier #: V8084-S
Jump to:
Discontinued
Product Details & Documents
These vials are made of crack-resistant medical grade polypropylene.
- With or without screw caps
- Flat, conical or round bottoms
Available clear for easy visual inspection and amber for light-sensitive components. These vials provide convenient storage for samples.
Specifications
- Cap included:No
- Cap type:None
- Sterility:Sterile
- Capacity:10.00 ml
- Color:Clear
- Description:Unlabeled
- Cap color:—
- Bottom style:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



